Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-5/16 x 14-7/8 in.
Mfr # RS3709
Zoro # G0286422
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 14 7/8 in
- Width 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3709
- Zoro # G0286422
- UPC # 791440046382
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 7/8 in |
Width | 3 5/16 in |
Length | 14 7/8 in |
Outside Dia. | 3 5/16 in |
Overall Height | 14 7/8 in |
Inside Diameter - Bottom | 2 15/32 in |
Outside Diameter - Bottom | 3 5/16 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Inner Air Element |
Item | Automotive Air Filter |
Includes | 2 15/32 in Gasket |
Filter Design | Radial Seal |
Type | Radial Seal Inner |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | RS3708, RS5395-FN |
Compatible Vehicle Make | Case IH |
Use Location | Engine |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 14 7/8 in, Width 3 5/16 in, Length 14 7/8 in, Outside Dia. 3 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, AX40 (AX40)
- DONALDSON Hydraulic Filter, Strainer, P562267 (P562267)
- OTC Axle Seal Installer, No. of Pieces 1 (6694)
- ILC Replacement for Perko 0374004clr replacement light bulb lamp (0374004CLR PERKO)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (PA2453)
- BALDWIN FILTERS Air Filter, 13-27/32 x 14 in. (PA3604)
- BALDWIN FILTERS Air Filter, 5-13/32 x 12-31/32 in. (RS4578)
- BALDWIN FILTERS Air Filter, 5-1/4 x 16-13/32 in. (RS4677)
- BALDWIN FILTERS Air Filter, 2-13/32 x 11-7/16 in. (RS3547)
- BALDWIN FILTERS Air Filter, 10-3/8 x 16-7/16 in. (PA2521)
- BALDWIN FILTERS Air Filter, 9-21/32 x 3-9/16 in. (PA1680)
- Baldwin Filters Automotive Engine Air Filters