Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-5/16 x 13-21/32 in.
Mfr # PA2323
Zoro # G5492767
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 21/32 in
- Width 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2323
- Zoro # G5492767
- UPC # 791440017627
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 13 21/32 in |
Width | 3 5/16 in |
Length | 13 21/32 in |
Outside Dia. | 3 5/16 in |
Overall Height | 13 21/32 in |
Outside Diameter | 3 5/16 in |
Overall Width | 3 5/16 in |
Overall Length | 13 21/32 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Inner Air Filter Element |
Includes | 5/16 in (7.9) and 2-1/4 in (57.2) I. Gasket |
Type | Element/Inner |
Features | Inner Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 21/32 in, Width 3 5/16 in, Length 13 21/32 in, Outside Dia. 3 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRMI OSGR (17110N)
- ZEP Dyna 143 Cleaner/Degreaser, 20 gal Drum, Ready to Use, Solvent Based (36650)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (21063)
- WIX FILTERS Air Filter - Outer, 46438 (46438)
- BALDWIN FILTERS Air Filter, Element Only, Round Design (PA4997)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3884)
- BALDWIN FILTERS Air Filter, 8-7/8 x 10 in. (PA656)
- BALDWIN FILTERS Air Filter, 8-7/32 x 4 in. (PA4871)
- BALDWIN FILTERS Air Filter, 2-15/32"H, 2-15/32"L, 7-27/32"W (PA30189)
- BALDWIN FILTERS Air Filter, 8-9/16 x 10-13/16 in. (PA2805)
- BALDWIN FILTERS Air Filter, 11-7/8 x 13-3/8 in. (PA1790)
- Baldwin Filters Automotive Engine Air Filters