Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-3/8 x 14-3/32 in.
Mfr # PA2419
Zoro # G1239542
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 3/32 in
- Width 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2419
- Zoro # G1239542
- UPC # 791440018662
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 14 3/32 in |
Width | 3 3/8 in |
Length | 14 3/32 in |
Outside Dia. | 3 3/8 in |
Overall Height | 14 3/32 in |
Outside Diameter - Bottom | 4 5/32 in |
Inside Diameter - Bottom | 2 29/32 in |
Flange Diameter | 4 5/32 in |
Inside Diameter | 5/8 in |
Outside Diameter | 3 3/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 3/32 in, Width 3 3/8 in, Length 14 3/32 in, Outside Dia. 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Microfiber Cloths 16 x 16 Pink , 12PK (M915100P)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST175/80D-13 5 Hole C Ply (3S967)
- CRESCENT JOBOX 3 Drawer Short Floor Heavy-Duty Aluminum Drawer Storage 36"W x 6"H x 26"L (1405980)
- ZEREX Antifreeze Coolant, 1 gal., RTU (ZXGO5RU1)
- BALDWIN FILTERS Air Filter, 5-15/32 x 31/32 in. (CV15002)
- BALDWIN FILTERS Air Filter, 3-9/16 x 4-3/16 in. (PA1859)
- BALDWIN FILTERS Air Filter, 10 x 17-19/32 in. (PA2742)
- BALDWIN FILTERS Inner Air Filter, 8-5/8 x 18-1/2 in. (PA2574)
- BALDWIN FILTERS Air Filter, 6-3/32 x 10-13/32 in. (PA1753-FN)
- BALDWIN FILTERS Air Filter, 5-3/4 x 4-1/8 in. (PA1857)
- BALDWIN FILTERS Air Filter, 9-23/32 to 20-23/32 x 1-3/4in (PA632)
- Baldwin Filters Automotive Engine Air Filters