Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-3/8 x 14-1/16 in.
Mfr # PA2332
Zoro # G2796053
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 1/16 in
- Width 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2332
- Zoro # G2796053
- UPC # 791440017726
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 14 1/16 in |
Width | 3 3/8 in |
Length | 14 1/16 in |
Outside Dia. | 3 3/8 in |
Inside Diameter | 21/32 in |
Flange Diameter | 3 25/32 in |
Inside Diameter - Bottom | 2 7/8 in |
Outside Diameter - Bottom | 3 25/32 in |
Outside Diameter | 3 3/8 in |
Overall Height | 14 1/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 1/16 in, Width 3 3/8 in, Length 14 1/16 in, Outside Dia. 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Big Buddy Bead Breaker Slide Hammer, 7150 (AMN71500)
- BALDWIN FILTERS Fuel Filter, 5-1/2 x 3-19/32 x 5-1/2 In (PF332)
- QUICKCABLE Red 4Gauge, 20" Starter Cable, (8420-001)
- DAYCO Radiator Hose, ID 1 1/8 In, OD 1.6 In (75113GL)
- BALDWIN FILTERS Air Filter, 10-31/32 x 15-5/8 in. (RS3548)
- BALDWIN FILTERS Air Filter Element, 1-13/16" H, 10-21/32"L (PA10025)
- BALDWIN FILTERS Air Element, 13 x 21-1/2 in. (RS5509)
- BALDWIN FILTERS Air Filter Element, 9-9/16" H, 9-7/8" L (PA10068)
- BALDWIN FILTERS Air Filter, 12-19/32 x 17-9/16 in. (PA5505)
- BALDWIN FILTERS Air Filter, 2-13/32 x 11-7/16 in. (RS3547)
- BALDWIN FILTERS Air Filter, 8-1/4 x 8-1/16 in. (PA1774)
- Baldwin Filters Automotive Engine Air Filters