Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-3/8 x 13-1/4 in.
Mfr # PA2305
Zoro # G0959201
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 1/4 in
- Width 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2305
- Zoro # G0959201
- UPC # 791440017412
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 1/4 in |
Width | 3 3/8 in |
Length | 13 1/4 in |
Outside Dia. | 3 3/8 in |
Overall Height | 13 1/4 in |
Inside Diameter - Bottom | 2 1/4 in |
Inside Diameter | 11/16 in |
Outside Diameter - Bottom | 3 3/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 1/4 in, Width 3 3/8 in, Length 13 1/4 in, Outside Dia. 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Trailer King Pin, 2 In x 3-1/10 In (KP20031)
- MARTIN WHEEL CO. Martin Wheel Kenda Loadstar Trailer Tire and 5-Hole Wheel (5/4.5) - 480/400-8 LRC - 6 Ply (DM408C-5I)
- DONALDSON Air Filter, Primary Radialseal, P534925 (P534925)
- AUTO VENTSHADE 04-12 COLORADO/CANYON HOODFLECTOR-SMOKE (21421)
- BALDWIN FILTERS Air Filter, 4-1/8 x 10-3/8 in. (PA5410-FN)
- BALDWIN FILTERS Nano Outer Air Filter, 9-1/4 x 12-1/2 in. (PA1615XP)
- BALDWIN FILTERS Air Filter, 6-11/16 x 2 in. (PA2214)
- BALDWIN FILTERS Air Filter, 9-29/32 x 4-3/8 in. (PA4318)
- BALDWIN FILTERS Air Filter, 19-9/32 x 10-11/32 in. (PA2653)
- BALDWIN FILTERS Air Filter, 9-3/32 x 17-27/32 in. (RS3701)
- PUROLATOR Purolator A21482 PurolatorONE Advanced Air Filter (A21482)
- Baldwin Filters Automotive Engine Air Filters