Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-3/8 x 11-3/32 in.
Mfr # PA2570
Zoro # G1978155
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 3/32 in
- Width 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2570
- Zoro # G1978155
- UPC # 791440020405
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 11 3/32 in |
Width | 3 3/8 in |
Length | 11 3/32 in |
Outside Dia. | 3 3/8 in |
Inside Diameter - Bottom | 2 29/32 in |
Flange Diameter | 4 5/32 in |
Outside Diameter | 3 3/8 in |
Overall Height | 11 3/32 in |
Outside Diameter - Bottom | 4 5/32 in |
Inside Diameter | 5/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 3/32 in, Width 3 3/8 in, Length 11 3/32 in, Outside Dia. 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOBOR Diesel Conditioner and Anti-Gel, 32oz. (BBMD32EZ01US)
- HORIZON GLOBAL Hi-Mount Spare Tire Carrier (STC1000101)
- PROFORM VALVE SPRNG COMP HD (66832)
- ALEMITE Oil Drain, Portable, Steel, 8586A (8586-A)
- BALDWIN FILTERS Air Filter, 4-25/32 x 15-31/32 in. (RS5329)
- BALDWIN FILTERS Air Filter, 9-3/16in. L x 3-3/8in. dia. (RS5748)
- BALDWIN FILTERS Air Filter, 5-3/4 x 4-15/16 in. (PA2134)
- BALDWIN FILTERS Air Filter, 6-3/8 x 15 in. (PA2455)
- BALDWIN FILTERS Air Filter Element, 7-29/32 in. L (PA30115)
- BALDWIN FILTERS Air Filter, 7-15/16 x 10-1/4 in. (LL1636-FN)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1046001)
- Baldwin Filters Automotive Engine Air Filters