Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-3/8 x 10-3/32 in.
Mfr # PA2689
Zoro # G0736617
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 3/32 in
- Width 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2689
- Zoro # G0736617
- UPC # 791440021761
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 10 3/32 in |
Width | 3 3/8 in |
Length | 10 3/32 in |
Outside Dia. | 3 3/8 in |
Overall Height | 10 3/32 in |
Flange Diameter | 4 5/32 in |
Inside Diameter | 11/16 in |
Outside Diameter | 3 3/8 in |
Outside Diameter - Bottom | 4 5/32 in |
Inside Diameter - Bottom | 2 29/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 3/32 in, Width 3 3/8 in, Length 10 3/32 in, Outside Dia. 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO SIBERIAN EXPRESS CHROME HORN (850)
- BUYERS PRODUCTS 125 Gallon Storage Tank with Legs - 48x36x28 Inch (82123949)
- DAYCO Auto V-Belt, Industry Number 13A1525 (17600)
- NTK Turn Signal Light Socket, 1P1324 (1P1324)
- BALDWIN FILTERS Air Filter, 9-1/2 x 21-5/32 in. (RS3996)
- BALDWIN FILTERS Air Filter, 6-5/8 x 9 in. (LL1608)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3734XP)
- BALDWIN FILTERS Air Filter, 3-7/16 x 3-1/2 in. (PA1875)
- BALDWIN FILTERS Air Filter, Panel, 14-21/32" L, 3-25/32" W (PA30270)
- BALDWIN FILTERS Air Filter, 10-1/32 x 3 in. (PA621)
- DONALDSON Air Filter, Primary Radialseal, P828889 (P828889)
- Baldwin Filters Automotive Engine Air Filters