Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-3/8 x 10-1/4 in.
Mfr # PA2413
Zoro # G1294711
original price:
$46.85
5% off
new price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 1/4 in
- Width 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2413
- Zoro # G1294711
- UPC # 791440018600
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 1/4 in |
Width | 3 3/8 in |
Length | 10 1/4 in |
Outside Dia. | 3 3/8 in |
Overall Height | 10 1/4 in |
Outside Diameter - Bottom | 3 3/8 in |
Inside Diameter | 11/16 in |
Inside Diameter - Bottom | 2 1/4 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 1/4 in, Width 3 3/8 in, Length 10 1/4 in, Outside Dia. 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX 51847 Replacement/Interchange Spin-On Filter (MF0058073)
- IMPERIAL SUPPLIES Short Tire Valve Core, Brass, PK100 (40JM35)
- THEXTON Bleeder Kit US/Met Master Cylinder (804)
- ZEROSTART ENGINE HEATER 1000W 120V, M27 INTERNATIONAL (3500069)
- BALDWIN FILTERS Air Filter, 3-13/16 x 2-7/8 in. (PA2224)
- BALDWIN FILTERS Air Filter, 8-1/2 x 1-5/8 in. (PA2221)
- BALDWIN FILTERS Air Filter, 10-5/32" L, 8-1/16" W (PA10103)
- BALDWIN FILTERS Air Filter, 6-1/8 x 18-5/16 in. (PA2388)
- BALDWIN FILTERS Air Filter, 7-11/32 x 15-5/32 in. (PA2369)
- BALDWIN FILTERS Air Filter, 6-13/16" W, 6-13/16" L (RS5517)
- AFTERMARKET Tecfil AP6774 Air Filter Fits Case - IH Matches (137031)
- Baldwin Filters Automotive Engine Air Filters