Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 3-3/8 to 5-1/4 x 2-7/16 in.
Mfr # PA3886
Zoro # G5543221
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 7/16 in
- Width 3-3/8 in to 5-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3886
- Zoro # G5543221
- UPC # 791440056107
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 2 7/16 in |
Width | 3-3/8 in to 5-1/4 in |
Length | 14 21/32 in |
Overall Length | 14 21/32 in |
Overall Height | 2 7/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Filter Element |
Includes | (2) Attached Gaskets, Bail Handle |
Type | Element/Cab |
Features | Cabin Air Filter Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 7/16 in, Width 3-3/8 in to 5-1/4 in, Length 14 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Dual Foot Lock-On Chuck, 14" long (CH-333-LO)
- WEATHER GUARD Truck Box, Drawer, Aluminum, 12"W, White (310-3-01)
- PETERSON MANUFACTURING RECT CLEARANCE LIGHT (V126A)
- DISCO Blk Rubber Well Nuts 10-32 For 3/8" Hole 5/8" Long PK10 (11284PK)
- BALDWIN FILTERS Air Filter, 6-7/8 x 12-13/32 in. (PA4644)
- BALDWIN FILTERS Air Filter, Element, Panel, 12-3/32in. L (PA5768)
- BALDWIN FILTERS Air Element, 10-5/8 x 5/8 in. (PA3825)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 20-29/32in (PA5710)
- BALDWIN FILTERS Air Filter, Element, Panel, 19-1/16in. L (PA5796)
- BALDWIN FILTERS Air Filter, 6 x 2-9/16 in. (PA3658)
- BALDWIN FILTERS Air Filter, 10-3/4 x 2-11/32 in. (PA3823)
- Baldwin Filters Cabin Air Filters