Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-3/4 x 6-15/16 in.
Mfr # RS4804
Zoro # G5611295
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 6 15/16 in
- Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS4804
- Zoro # G5611295
- UPC # 791440068827
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 6 15/16 in |
Width | 3 3/4 in |
Length | 6 15/16 in |
Outside Dia. | 3 3/4 in |
Inside Diameter - Bottom | 1 21/32 in |
Overall Height | 6 15/16 in |
Outside Diameter - Bottom | 3 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Includes | 1 21/32 in Gasket |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Radial Seal |
Type | Element/Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible Vehicle Make | Massey Ferguson |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 6 15/16 in, Width 3 3/4 in, Length 6 15/16 in, Outside Dia. 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICO INDUSTRIES Rico Industries 1140720987 Tampa Bay Buccaneers License Plate; Metal (1140720987)
- CRP PRODUCTS Pentosin Super Dot 4 Dot 4 5L, 1204204 (1204204)
- MAIN FILTER HYDAC/HYCON 0080MG020BN Replacement/Interchange Spin-On Filter (MF0058005)
- STANDARD IGNITION Pcv Valve, V405 (V405)
- BALDWIN FILTERS Air Filter, 9-7/32 x 11-1/2 in. (PA1932)
- BALDWIN FILTERS Air Filter, 10-3/8 x 17-13/16 in. (PA2382)
- BALDWIN FILTERS Air Filter, Radial, Length 7 5/32 (RS30282)
- BALDWIN FILTERS Air Filter, 6-11/16 x 1-3/4 in. (PA4321)
- BALDWIN FILTERS Air Filter, 2-3/8 x 8-15/32 in. (PA2535)
- BALDWIN FILTERS Air Filter, 6 x 8-5/8 in. (PA1901)
- K&N 6Flg 7-1/2B 5T 6-1/2H Air, Rf-1042 (RF-1042)
- Baldwin Filters Automotive Engine Air Filters