Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-3/4 x 10-3/32 in.
Mfr # PA1674
Zoro # G5496337
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 3/32 in
- Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1674
- Zoro # G5496337
- UPC # 791440012998
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 3/32 in |
Width | 3 3/4 in |
Length | 10 3/32 in |
Outside Dia. | 3 3/4 in |
Overall Width | 3 3/4 in |
Overall Length | 10 3/32 in |
Outside Diameter | 3 3/4 in |
Overall Height | 10 3/32 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 6 Bolts, Attached Gasket, Gasket |
Description/Special Features | Inner Air Filter Element |
Item | Automotive Air Filter |
Type | Element/Inner |
Features | Inner Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 3/32 in, Width 3 3/4 in, Length 10 3/32 in, Outside Dia. 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Union Assembly, 1/2" (500088)
- DYNAMIC FRICTION CO 6512-76678, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-76678)
- VIM PRODUCTS Magrail Tl 1/2"Replacement Socket Studs/T Bolt, 10PK (VIMMR-SC)
- BUYERS PRODUCTS 24x24x48 Inch Diamond Tread Aluminum Underbody Truck Box (1705140)
- BALDWIN FILTERS Air Filter, Panel, 8-13/64 in.L (PA5728 FOAM)
- BALDWIN FILTERS Air Filter, 1-5/32 H, 7-9/32" W (PA10097)
- BALDWIN FILTERS Air Filter, 11-5/16 x 5-9/16 in. (PA1798)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/2 in. (PA4571)
- BALDWIN FILTERS Air Filter, 2-1/8 x 9-7/8 in. (PA1809)
- BALDWIN FILTERS Air Filter, 8-1/4 x 11 in. (PA1614)
- BALDWIN FILTERS Outer Air Filter, Round (PA5503)
- Baldwin Filters Automotive Engine Air Filters