Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-3/32 x 13-19/32 in.
Mfr # RS3921
Zoro # G1529534
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 13 19/32 in
- Width 3 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3921
- Zoro # G1529534
- UPC # 791440058361
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 13 19/32 in |
Width | 3 3/32 in |
Length | 13 19/32 in |
Outside Dia. | 3 3/32 in |
Inside Diameter - Bottom | 2 15/16 in |
Outside Diameter - Bottom | 3 3/32 in |
Overall Height | 13 19/32 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Inner Air Element |
Includes | 2 15/16 in Gasket |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Element/Inner Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Compatible Vehicle Make | J.C. Bamford, Massey Ferguson |
Use Location | Engine |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | RS3920 |
Compatible Manufacturer Part Number | RS3920 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 13 19/32 in, Width 3 3/32 in, Length 13 19/32 in, Outside Dia. 3 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAITHER TOOL CO Tire Changer Mount For Bead Bazooka (GBBM01)
- BALDWIN FILTERS Hydraulic Filter, 1-1/16 x 3-5/32 In (PT283)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK25 (5743-025R)
- DONALDSON Fuel Filter Kit, P550948 (P550948)
- BALDWIN FILTERS Air Filter, Panel, 8-15/16 in. L (PA30093)
- BALDWIN FILTERS Air Filter, 11-7/32in. L x 8-9/32in. dia. (CA5788)
- BALDWIN FILTERS Air Filter, 7-1/32 x 1-7/16 in. (PA2230)
- BALDWIN FILTERS Air Filter, 5-5/8in. to 11-1/4in. dia. (PA5289)
- BALDWIN FILTERS Air Filter, 10-7/8 x 3-17/32 in. (PA2052)
- BALDWIN FILTERS Air Filter, 6-5/8 x 5-11/32 in. (PA2823)
- K&N K&N Filters Air, 62-1490 (62-1490)
- Baldwin Filters Automotive Engine Air Filters