Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-1/8 x 3-3/4 in.
Mfr # PA1679
Zoro # G9520874
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Breather Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 3/4 in
- Width 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1679
- Zoro # G9520874
- UPC # 791440013032
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 3 3/4 in |
Width | 3 1/8 in |
Length | 3 3/4 in |
Outside Dia. | 3 1/8 in |
Outside Diameter - Bottom | 3 1/8 in |
Inside Diameter - Bottom | 1 1/2 in |
Overall Height | 3 3/4 in |
Details
Air Filter Type - Automotive | Air Breather Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Breather Element |
Includes | (2) Gaskets |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Element/Breather |
Features | Prevent Contamination and Water created from Fluctuations in the Reservoir from entering the system, Prevent Ambient Humidity from Condensing in Tanks |
Shape | Round |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible Vehicle Make | Caterpillar |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 3/4 in, Width 3 1/8 in, Length 3 3/4 in, Outside Dia. 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On Duramax, P165659 (P165659)
- BALDWIN FILTERS Fuel Filter, 4-25/32 x 4-25/32 In (BF7839)
- WESTWARD Dual Foot Tire Press Gauge, 10 to 150 psi (2HKW5)
- ROBINAIR A/C Refrigerant RRR Machine, 31-1/2" L (AC1234-4)
- BALDWIN FILTERS Air Filter, 3-3/8 x 11-3/32 in. (PA2570)
- BALDWIN FILTERS Air Filter, 7-3/8 x 19-1/2 in. (PA2491)
- BALDWIN FILTERS Air Filter, Radial, 13-31/32" L (RS30212)
- BALDWIN FILTERS Air Filter, 9-9/32 x 18-15/16 in. (RS3517)
- BALDWIN FILTERS Air Filter, 10-1/8 x 2-3/8 in. (PA1657)
- BALDWIN FILTERS Air Filter, 5-1/4 x 12-1/32 in. (RS3501)
- WIX FILTERS FILTERS OEM OE Replacement; 9.937 Inch Length x 8.937 Inch Width x 1.301 Inch Height (WA10947)
- Baldwin Filters Automotive Engine Air Filters