Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-1/8 to 6-17/32 x 2-7/16 in.
Mfr # PA4165
Zoro # G5743595
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 7/16 in
- Width 3-1/8 in to 6-17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4165
- Zoro # G5743595
- UPC # 791440066090
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 7/16 in |
Width | 3-1/8 in to 6-17/32 in |
Length | 13 31/32 in |
Overall Height | 2 7/16 in |
Overall Length | 13 31/32 in |
Overall Width | 3 1/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Gasket |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Element/Panel |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Compatible Vehicle Make | Toyota |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible Vehicle Type | Light Duty Trucks |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 7/16 in, Width 3-1/8 in to 6-17/32 in, Length 13 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Piston Ring Expander Set, Adjustable (4839)
- LOADSTAR TIRES Bias Tire & Wheel (Rim) Assembly K353, 530-12 4 Hole 6 Ply, Wht w/o St (30791)
- AGS Domestic Steel Brake Line, 1/4 x 8, BL-408 (BL-408)
- UNIVERSAL AIR COND Dodge Durango 09-08 Hose Assembly, Ha112381C (HA112381C)
- BALDWIN FILTERS Air Filter, 8-1/16 x 4 in. (PA662)
- BALDWIN FILTERS Air Filter, 8-5/8 x 17-1/32 in. (PA1905)
- BALDWIN FILTERS Air Filter, 8-3/8 x 5-27/32 in. (PA2575)
- BALDWIN FILTERS Air Filter, 6 x 8-9/16 in. (PA653)
- BALDWIN FILTERS Air Filter, 6-19/32 x 17-3/16 in. (PA2542)
- BALDWIN FILTERS Inner Air Filter, 5-15/16 x 15 in. (PA3847)
- BALDWIN FILTERS Air Filter, 9-11/32 x 1-15/16 in. (PA4151)
- Baldwin Filters Automotive Engine Air Filters