Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-1/8 to 5-3/32 x 3-1/8 in.
Mfr # PA4695
Zoro # G5593506
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Oblong
- Element Only - Automotive Filters No
- Height 3 1/8 in
- Width 3-1/8 in to 5-3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4695
- Zoro # G5593506
- UPC # 791440067776
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 3 1/8 in |
Width | 3-1/8 in to 5-3/32 in |
Length | 3 1/8 in |
Outside Dia. | 3-1/8 in to 5-3/32 in |
Inside Diameter | 1 3/32 in, 3 9/16 in |
Overall Height | 3 1/8 in |
Outside Diameter | 3 1/8 in, 5 3/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Oblong |
Element Only - Automotive Filters | No |
Includes | Foam Wrap, Grommet |
Item | Automotive Air Filter |
Description/Special Features | Oblong Air Element with Foam Wrap |
Filter Design | Axial Seal |
Type | Element/Oblong |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Oblong |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Honda |
Media Material | Cellulose, Paper |
Use Location | Engine |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oblong, Element Only - Automotive Filters No, Height 3 1/8 in, Width 3-1/8 in to 5-3/32 in, Length 3 1/8 in, Outside Dia. 3-1/8 in to 5-3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Economy Stop/Tail/Turn Lamp, Yellow (52923)
- FLEETGUARD Oil Filter, LF670 (LF670)
- LUMAPRO Mini Lamp, 502, 0.1W, G4 1/2, 5.1V, PK10 (502-10PK)
- BOSCH Cabin Air Filter, C3600WS (C3600WS)
- BALDWIN FILTERS Air Filter, 12 x 5-9/16 in. (PA1800)
- BALDWIN FILTERS Air Filter, 11-29/32 x 20-23/32 in. (RS3726)
- BALDWIN FILTERS Air Filter, 9 x 10 in. (PA617)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 13-3/4"H (PA31006)
- BALDWIN FILTERS Air Filter, 5-13/32 x 11-1/32 in. (RS3940)
- BALDWIN FILTERS Air Filter, 5-1/4 x 13-27/32 in. (RS3535)
- BALDWIN FILTERS Air Filter, Engine Air Element, 1-3/16" H (PA30272)
- Baldwin Filters Automotive Engine Air Filters