Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-17/32 x 14 in.
Mfr # PA2306
Zoro # G5774666
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 in
- Width 3 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2306
- Zoro # G5774666
- UPC # 791440017429
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 14 in |
Width | 3 17/32 in |
Length | 14 in |
Outside Dia. | 3 17/32 in |
Overall Length | 14 in |
Outside Diameter | 3 17/32 in |
Overall Height | 14 in |
Overall Width | 3 17/32 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Inner Air Element |
Includes | Gasket, Wing Nut |
Item | Automotive Air Filter |
Type | Element/Inner |
Features | Inner Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 in, Width 3 17/32 in, Length 14 in, Outside Dia. 3 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNTERACT Stud Brush, 6-1/2" L Overall, 5" L Handle (SBCT13)
- SHURHOLD Bucket Grate (2402)
- HYBRID SOLUTIONS Ceramic Acrylic Black Polish, 14 oz Size (53448)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P172)
- BALDWIN FILTERS Air Filter, 9-17/32 x 19-9/16 in. (PA2475)
- BALDWIN FILTERS Air Filter, 12-1/8 x 10 in. (PA1626-2)
- BALDWIN FILTERS Inner Air Filter, 9-11/32 x 25-9/32 in. (PA3810)
- BALDWIN FILTERS Air Filter, 12-3/32 x 18-1/2 in. (PA2525)
- BALDWIN FILTERS Air Filter, 6-5/8 x 9-13/16 in. (PA1664)
- BALDWIN FILTERS Air Filter, Engine Air Element, 1-3/16" H (PA30272)
- STENS Air Filter For Onan John Deere F910 F930 P216 P218 P220 P224 (102-319)
- Baldwin Filters Automotive Engine Air Filters