Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-17/32 x 14-7/32 in.
Mfr # RS3923
Zoro # G2902584
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 14 7/32 in
- Width 3 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3923
- Zoro # G2902584
- UPC # 791440058385
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 7/32 in |
Width | 3 17/32 in |
Length | 14 7/32 in |
Outside Dia. | 3 17/32 in |
Outside Diameter - Bottom | 3 17/32 in |
Inside Diameter - Bottom | 3 13/32 in |
Overall Height | 14 7/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 14 7/32 in, Width 3 17/32 in, Length 14 7/32 in, Outside Dia. 3 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Back Up Alarm, Heavy Duty, White Noise (BA-197WN)
- ASTRO PNEUMATIC INFLATER GAUGE 2.5" W/LOCK & DUAL CHUCK (AO3083)
- JABSCO Jabsco Motor Cover f/37010 Series (43990-0051)
- AUTEL MaxiSYS MS906PRO Diagnostic Tablet (AULMS906PRO)
- BALDWIN FILTERS Air Filter, 12-31/32 x 15-1/4 in. (RS3518)
- BALDWIN FILTERS Air Filter, 2-15/16 x 2-9/16 in. (PA1603)
- BALDWIN FILTERS Air Filter, 11-3/8 x 25-23/32 in. (RS3539)
- BALDWIN FILTERS Air Filter, 6-23/32 x 2-3/4 in. (PA3628)
- BALDWIN FILTERS Air Filter, 16-15/16"L, 4-11/32"W, 1-3/16"H (PA30304)
- BALDWIN FILTERS Air Filter, 11-11/16" Outside dia. (RS30305)
- PUROLATOR Purolator A63180 PurolatorONE Advanced Air Filter (A63180)
- Baldwin Filters Automotive Engine Air Filters