Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-15/32 x 3-5/8 in.
Mfr # PA2798
Zoro # G1644614
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Breather Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 15/32 in
- Width 3 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2798
- Zoro # G1644614
- UPC # 791440022782
- Country of Origin Turkey
- Category Automotive Engine Air Filters
Dimensions
Height | 3 15/32 in |
Width | 3 15/32 in |
Length | 3 5/8 in |
Outside Dia. | 3 15/32 in |
Inside Diameter - Bottom | 31/32 in |
Outside Diameter - Bottom | 3 15/32 in |
Overall Height | 3 15/32 in |
Details
Air Filter Type - Automotive | Air Breather Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Breather Element |
Includes | Clamp, Grommet |
Filter Design | Radial Seal |
Type | Breather |
Features | Prevent Contamination and Water created from Fluctuations in the Reservoir from entering the system, Prevent Ambient Humidity from Condensing in Tanks |
Shape | Round |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | V.M.E, Volvo |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Use Location | Engine |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 15/32 in, Width 3 15/32 in, Length 3 5/8 in, Outside Dia. 3 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES F4110 - 1980-1996 Ford Bronco Rear Tank Filler Hose (F4110)
- BUYERS PRODUCTS Mudflap, HD, Black, Rubber, 20x24", PK2, 2 PK (B2024LSP)
- FLETCHER-TERRY PLIER GLASS NIP&RUN 8"" (06-112)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8308-MPG)
- BALDWIN FILTERS Air Filter, Element, Conical, 14-57/64"H (PA30207)
- BALDWIN FILTERS Air Filter, 10-1/2 x 16-1/2 in. (PA3652)
- BALDWIN FILTERS Air Filter, 6-5/8 x 9-9/32 in. (PA2592)
- BALDWIN FILTERS Air Filter, 9-7/32 x 12-1/2 in. (PA2421)
- BALDWIN FILTERS Air Panel Filter, 1-1/2" H, 10-7/16" L (PA31011)
- BALDWIN FILTERS Air Filter, 5-13/32 x 19-17/32 in. (RS5430)
- BALDWIN FILTERS Air Filter, 3-9/16 x 11 in. (PA1644)
- Baldwin Filters Automotive Engine Air Filters