Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 3-15/16 x 2-1/2 in.
Mfr # PA5396
Zoro # G5734005
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 1/2 in
- Width 3 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5396
- Zoro # G5734005
- UPC # 791440080935
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 2 1/2 in |
Width | 3 15/16 in |
Length | 21 21/32 in |
Overall Width | 3 15/16 in |
Overall Length | 21 21/32 in |
Overall Height | 2 1/2 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cab Air Element |
Includes | Gasket |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Cab/Foam |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Standards | ISO 9001:2015 |
Product Type | Cabin Air Filter |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Case IH, New Holland |
Fit Type | Vehicle Specific |
Use Location | Cabin |
Compatible Vehicle Type | Buses, Farm Equipment |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 1/2 in, Width 3 15/16 in, Length 21 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET NEW Fan Assembly 701360R91 Fits FARMALL A AV B BN C Super C F12 F14 Super A1 (701360R_3)
- SPRINGFIELD Base-2-3/8 Plug-In Satin, #1300750-1 (1300750-1)
- DICOR Dicor DCRRP-RG-1GL 128 oz Roof-Gard Rubber Roof Protectant (DCRRP-RG-1GL)
- DORMAN Intake Heater Relay, 904-308 (904-308)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 20-29/32in (PA5710)
- BALDWIN FILTERS Air Filter, 6-7/8 x 9-1/2 in. (PA2740)
- BALDWIN FILTERS Air Filter, 7-15/32 x 1-25/32 in. (PA5511)
- BALDWIN FILTERS Air Filter, 4-11/16 x 4-3/16 in. (PA3680)
- BALDWIN FILTERS Air Filter, 23-29/32in. L x 9in. W (PA5283)
- BALDWIN FILTERS Air Filter, 6-5/16 x 1-25/32 in. (PA5666)
- BOSCH CABIN AIR FILTER (6063C)
- Baldwin Filters Cabin Air Filters