Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-15/16 x 1-25/32 in.
Mfr # PA4824
Zoro # G6222797
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 1 25/32 in
- Width 3 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4824
- Zoro # G6222797
- UPC # 791440069022
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 25/32 in |
Width | 3 15/16 in |
Length | 1 25/32 in |
Outside Dia. | 3 15/16 in |
Overall Height | 1 25/32 in |
Inside Diameter | 2 1/8 in |
Flange Diameter | 4 1/8 in |
Outside Diameter - Bottom | 3 15/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | Grommet |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Use Location | Engine |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Yanmar |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 1 25/32 in, Width 3 15/16 in, Length 1 25/32 in, Outside Dia. 3 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Running Board Mount Kit (27-1015)
- TECNIQ Tri-Bar Red Led, Red Lens, Blk Body, Pigtail (TQ S51-RR00-1)
- DAYCO 81-95 Numerous Applications Heater Hose, 87653 (87653)
- BANDO Auto Serpentine Belt, 4Pk1470 (4PK1470)
- BALDWIN FILTERS Air Filter, 6-7/8 x 13-7/16 in. (PA2527)
- BALDWIN FILTERS Air Filter, 3-9/32 x 13-7/16 in. (PA2837)
- BALDWIN FILTERS Air Filter, Panel, 13-25/32 in. L (PA10022)
- BALDWIN FILTERS Air Filter, 3-3/16 in. Lx6-21/32 in. dia. (PA30011)
- BALDWIN FILTERS Air Filter, 12-1/8 x 16-1/2 in. (PA1886)
- BALDWIN FILTERS Air Filter, 10-27/32 x 15-1/2 in. (PA2577)
- BALDWIN FILTERS Air Filter, 17-5/16 x 2-3/16 in. (PA631)
- Baldwin Filters Automotive Engine Air Filters