Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-1/4 x 9-17/32 in.
Mfr # PA3674
Zoro # G5559662
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 17/32 in
- Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA3674
- Zoro # G5559662
- UPC # 791440046016
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 9 17/32 in |
Width | 3 1/4 in |
Length | 9 17/32 in |
Outside Dia. | 3 1/4 in |
Overall Length | 9 17/32 in |
Overall Height | 9 17/32 in |
Outside Diameter | 3 1/4 in |
Overall Width | 3 1/4 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Attached, G103-N Included |
Description/Special Features | Inner Air Filter Element |
Type | Element/Inner |
Features | Inner Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 17/32 in, Width 3 1/4 in, Length 9 17/32 in, Outside Dia. 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Reflector, Stick-On, Yellow, Round, Dia 2 In (41003)
- LIQUI MOLY Hydraulic Lifter Additive, 0.3 Liter, 20004 (20004)
- KEYSCO TOOLS Wall Mount Masker, Silver, W 36 In (78009)
- LUVERNE TRUCK EQUIPMENT GRIP STEP RECEIVER HITCH STEP WITH 6IN DROP BLACK TEXTURED POWDER COAT (415026-570015)
- BALDWIN FILTERS Air Filter, 6-13/32 top x 3 in. (PA1648)
- BALDWIN FILTERS Air Filter, 9-3/4 x 1-15/32 in. (PA4046)
- BALDWIN FILTERS Air Filter, 13-13/16 x 8-7/8 in. (PA1896)
- BALDWIN FILTERS Air Filter, 9-11/16 x 2-13/32 in. (PA4134)
- BALDWIN FILTERS Air Filter, 9-1/16 x 19-5/8 in. (PA2529)
- BALDWIN FILTERS Air Filter, 11-5/16 x 3-1/16 in. (PA625)
- BALDWIN FILTERS Air Filter, 14-7/32 x 19-3/8 in. (RS4579)
- Baldwin Filters Automotive Engine Air Filters