Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-1/32 x 2-7/32 in.
Mfr # BT8429
Zoro # G3439107
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Breather Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 7/32 in
- Width 3 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BT8429
- Zoro # G3439107
- UPC # 791440058316
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 2 7/32 in |
Width | 3 1/32 in |
Length | 2 7/32 in |
Outside Dia. | 3 1/32 in |
Overall Width | 3 1/32 in |
Overall Length | 2 7/32 in |
Overall Height | 2 7/32 in |
Outside Diameter | 3 1/32 in |
Details
Air Filter Type - Automotive | Air Breather Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Breather Filter Element |
Item | Automotive Air Filter |
Includes | Post Clip |
Type | Element/Breather |
Features | Breather Filter Element |
Product Type | Air Breather Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 7/32 in, Width 3 1/32 in, Length 2 7/32 in, Outside Dia. 3 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUK DMF160 Clutch Flywheel (DMF160)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 20g., PK25 (IAW020Z)
- STALWART Stalwart 75-PT1007 Digital Tire Air Pressure Gauge - Red (75-PT1007)
- EXTREME MAX Extreme Max 3005.4171 Fixed Dock Ladder - 4-Step (3005.4171)
- BALDWIN FILTERS Air Filter, 12-1/32 x 13 in. (LL1642-2)
- BALDWIN FILTERS Air Filter, 12-1/32 x 21-1/2 in. (PA2713)
- BALDWIN FILTERS Air Filter, 10-7/32 x 7-27/32 in. (PA1620S)
- BALDWIN FILTERS Air Filter, 3-7/8 x 2-3/4 in. (PA2862)
- BALDWIN FILTERS Air Filter, 10-3/8 x 22-13/16 in. (PA2312)
- BALDWIN FILTERS Air Filter, 11-7/8 x 26-1/2 in. (PA2900)
- DONALDSON Air Filter, Safety, P119410 (P119410)
- Baldwin Filters Automotive Engine Air Filters