Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-13/16 x 2-7/8 in.
Mfr # PA2224
Zoro # G6132332
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 7/8 in
- Width 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2224
- Zoro # G6132332
- UPC # 791440017313
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 2 7/8 in |
Width | 3 13/16 in |
Length | 2 7/8 in |
Outside Dia. | 3 13/16 in |
Overall Height | 2 7/8 in |
Inside Diameter - Bottom | 1 5/16 in |
Outside Diameter - Bottom | 3 13/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | 1 5/16 in Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Briggs & Stratton |
Product Type | Engine Air Filter |
Compatible Vehicle Type | Buses |
Use Location | Engine |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 7/8 in, Width 3 13/16 in, Length 2 7/8 in, Outside Dia. 3 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-3/8 x 2-1/4 x 5/16", CRW1, NBR (13671)
- A & I PRODUCTS CabCAM Camera, Wi-Fi, High Definition, Rechargeable W/ AC Adapter &USB Cable, Magnetic Base 5"x6"x3" (A-WFC697)
- D-A LUBRICANT CO D-A PresurFlo Hydraulic Fluid ISO 32 SAE 5W20 - 5 Gallon Plastic Pail (55158)
- HALTEC Tire Valve, Strd Bore, 1-7/8in, SST, PK10 (TV-618A-SS)
- BALDWIN FILTERS Air Filter, 7-15/16 x 16-1/2 in. (PA3460)
- BALDWIN FILTERS Air Filter, 9-7/32 x 11-1/2 in. (PA1932)
- BALDWIN FILTERS Housing and Filter, 5-17/32 x 10-11/16 in (HSG3077)
- BALDWIN FILTERS Air Filter, 15 x 2-9/16 in. (PA1960)
- BALDWIN FILTERS Air Filter, 5-1/2 x 6-19/32 in. (BA5374)
- BALDWIN FILTERS Air Filter, 19 x 5-3/8 in. (PA2350)
- WIX FILTERS Air Filter, 49148 (49148)
- Baldwin Filters Automotive Engine Air Filters