Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 3-1/16 x 1-5/8 in.
Mfr # PA4168
Zoro # G5509691
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 5/8 in
- Width 3 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4168
- Zoro # G5509691
- UPC # 791440067073
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 1 5/8 in |
Width | 3 1/16 in |
Length | 18 5/16 in |
Overall Height | 1 5/8 in |
Overall Width | 3 1/16 in |
Overall Length | 18 5/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cabin Air Filter Element |
Item | Automotive Air Filter |
Type | Element/Cabin |
Features | Cabin Air Filter Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 5/8 in, Width 3 1/16 in, Length 18 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Hook, Weld-On, Grab, 4700Lb (11-516WGH)
- WILTON 5507582 By Wilton Idler Wheel (5507582)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 50% VLT (20” in x 15’ ft Roll) (450-2015)
- MAHLE Engine Oil Cooler Gasket Set, GS33753 (GS33753)
- BALDWIN FILTERS Air Filter, Element, Panel, 10-5/8in. L (PA5774)
- BALDWIN FILTERS Air Filter, 6-1/2 x 11-19/32 in. (RS4597)
- BALDWIN FILTERS Air Filter, 6-7/8 x 9-1/2 in. (PA2740)
- BALDWIN FILTERS Air Filter, 11-1/4 x 2-7/16 in. (PA4991)
- BALDWIN FILTERS Air Filter, 6-3/32 x 7-9/32 in. (PA2613)
- BALDWIN FILTERS Air Filter, 8-11/32 x 31/32 in. (PA5359)
- MOPAR Cabin Air Filter, 68127809Ab (68127809AB)
- Baldwin Filters Cabin Air Filters