Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 3-11/16 x 4-1/8 in.
Mfr # PA1748
Zoro # G9499734
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 1/8 in
- Width 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1748
- Zoro # G9499734
- UPC # 791440013469
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 4 1/8 in |
Width | 3 11/16 in |
Length | 4 1/8 in |
Outside Dia. | 3 11/16 in |
Outside Diameter - Bottom | 3 11/16 in |
Inside Diameter - Bottom | 2 3/16 in |
Overall Height | 4 1/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Farm Equipment |
Compatible Vehicle Make | Gravely |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 1/8 in, Width 3 11/16 in, Length 4 1/8 in, Outside Dia. 3 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE 14-18 RAM PROMASTER VAN REAR GRIP STEP 54 IN (415254)
- BAJA DESIGNS S2 SPORT, PAIR WIDE CORNERING, LED, AMBER (547815)
- CROWN AUTOMOTIVE CLOCKSPRING FOR SELECT 2007-2017 JEEP DODGE, CHRYSLER AND FIAT MODELS (5156106AD)
- PRO THREAD Spark Plug Thread Inserts, 1.25x3/4", PK5 (3599-14125X3/4P)
- BALDWIN FILTERS Air Filter, 9-5/16 x 6-9/32 in. (CA5352)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (PA2453)
- BALDWIN FILTERS Air Filter, 9-3/4 x 25-7/8 in. (PA2876)
- BALDWIN FILTERS Air Filter, 19 x 5-3/8 in. (PA2350)
- BALDWIN FILTERS Air Filter, 9-9/32 x 15-5/8 in. (RS3532)
- BALDWIN FILTERS Air Filter, 18-29/32" H x 18-29/32" L (RS5432)
- ACDELCO Filter-Air, A1146C (A1146C)
- Baldwin Filters Automotive Engine Air Filters