Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 27-3/8 x 6-3/8 in., PK4
Mfr # BA3965(4)
Zoro # G7527791
product price: $484.99
/pk 4, $121.25/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Element Only
- Element Only - Automotive Filters Yes
- Height 6 3/8 in
- Width 27 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BA3965(4)
- Zoro # G7527791
- UPC # 791440060081
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 6 3/8 in |
Width | 27 3/8 in |
Length | 29 3/8 in |
Overall Length | 29 3/8 in |
Overall Height | 6 3/8 in |
Overall Width | 27 3/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Element Only |
Element Only - Automotive Filters | Yes |
Description/Special Features | Set of 4 Nylon Screen Supported Bag Air Elements |
Includes | Oil Wetted Media |
Item | Air Filter Element |
Type | Bag |
Shape | Rectangular |
Features | Protects Rail Engines by Removing Airborne Contaminants without Restricting Airflow |
Use Location | Engine |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Media Material | Nylon |
Description
Air Filter Element, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Element Only, Element Only - Automotive Filters Yes, Height 6 3/8 in, Width 27 3/8 in, Length 29 3/8 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Ammeter Powerwise Charger (28105G01)
- SWIVEL 88 01 250 SBA 10 in. Alligator Pliers (SW697932)
- RANGER 1.5 Ton Aluminum Racing Floor Jack (RFJ-3000AL)
- WIX FILTERS FREIGHTLINER M2 TK-CABIN AIR (49082)
- BALDWIN FILTERS Air Filter, 6-13/32 x 13-21/32 in. (RS5641)
- BALDWIN FILTERS Air Filter, 8-5/32 x 14-19/32 in. (RS3540)
- BALDWIN FILTERS Air Filter, 12-3/4 x 17 in. (PA2571)
- BALDWIN FILTERS Air Filter, 6-1/16 x 1-15/16 in. (PA678)
- BALDWIN FILTERS Air Filter, 5-1/4 x 13-3/8 in. (PA1883-FN)
- BALDWIN FILTERS Air Filter, 9-3/4 x 4 in. (PA2095)
- BALDWIN FILTERS Air Filter Element, 18-29/32 L (PA30081)
- Baldwin Filters Automotive Engine Air Filters