Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 23-29/32in. L x 9in. W
Mfr # PA5283
Zoro # G0382971
original price:
$74.59
5% off
new price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 1/4 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5283
- Zoro # G0382971
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 2 1/4 in |
Width | 9 in |
Length | 23 29/32 in |
Overall Width | 9 in |
Overall Length | 23 29/32 in |
Overall Height | 2 1/4 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Features | Air Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 1/4 in, Width 9 in, Length 23 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Black Aluminum Single Lid Fullsize Crossover Truck Box (PAC1580002)
- QUICKCABLE Dual Post Red Terminal Protector, 4/0, PK5 (5713-005R)
- AUTOTEXT HEAVY DUTY Step Van Wiper Motor, 12V (G140M)
- RUBBERMASTER PLUS 13.50/16.5L-16.1 Bias Tractor Tube With TR218A Valve (312020)
- BALDWIN FILTERS Air Filter, 5-1/8 x 1-31/32 in. (PA5399)
- BALDWIN FILTERS Air Filter, 10-1/16 x 1-13/16 in. (PA5482)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 14-7/64 in (PA5765)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 16-45/64in (PA5734)
- BALDWIN FILTERS Air Filter, 6-11/32 x 2-9/32 in. (PA5314)
- BALDWIN FILTERS Air Filter, 4-11/16 x 4-3/16 in. (PA3680)
- WIX FILTERS FORD FIESTA 11-14 (24619)
- Baldwin Filters Cabin Air Filters