Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 23-11/16 in. Lx9 in. W
Mfr # PA30064
Zoro # G1582345
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 12 19/32 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30064
- Zoro # G1582345
- UPC # 791440098008
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 19/32 in |
Width | 9 in |
Length | 23 11/16 in |
Overall Height | 12 19/32 in |
Overall Width | 9 in |
Overall Length | 23 11/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cabin Air Filter |
Item | Automotive Air Filter |
Features | Cabin Air Filter |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 12 19/32 in, Width 9 in, Length 23 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFF SUPPORT LIFT SUPPORT (612260)
- ALL BALLS ATV Brake Cable For Kawasaki KLF 300 C Bayou 4x4 89-05 (45-4032)
- ACCESS TOOLS Big Max Long Reach Tool (BM)
- UNITY 259060 Rear Shock Absorber (259060)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 13-3/4"H (PA31006)
- BALDWIN FILTERS Air Filter, 9-27/32 x 17-9/16 in. (RS5411)
- BALDWIN FILTERS Air Filter, 6 x 14-3/16 in. (PA1609)
- BALDWIN FILTERS Air Filter, 5-1/16 x 4-1/2 in. (PA2044)
- BALDWIN FILTERS Air Filter Element, 14-13/32"H, 11-59/64"L (RS30121)
- BALDWIN FILTERS Air Filter, 12-1/32 x 8 in. (PA2599)
- PUROLATOR Purolator A24297 PurolatorONE Advanced Air Filter (A24297)
- Baldwin Filters Automotive Engine Air Filters