Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 20-5/8"L x 12-1/8"W x12-1/8"H
Mfr # RS30135
Zoro # G5690441
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 12 1/8 in
- Width 12 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS30135
- Zoro # G5690441
- UPC # 791440104181
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 1/8 in |
Width | 12 1/8 in |
Length | 20 5/8 in |
Outside Dia. | 12 1/8 in |
Overall Height | 12 1/8 in |
Inside Diameter - Bottom | 7 in |
Outside Diameter - Bottom | 12 1/8 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Engine Filter |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible with Manufacturer Model Number | RS30136 |
Compatible Vehicle Make | Atlas Copco |
Compatible Manufacturer Part Number | RS30136 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 12 1/8 in, Width 12 1/8 in, Length 20 5/8 in, Outside Dia. 12 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-7/8 x 2-5/32 x 4-7/8 In (BF868)
- KENTO GEAR Mesh Lower Grille for 2009-2014 Ford F-150, 13 Limited Chrome (KE2532929)
- SOLAR SOLAR SOL1002 Battery Charger For Marine-Trickle (SOL1002)
- GATES Radiator Hose, 3/4 ID x 3 Ft, EPDM (24212)
- BALDWIN FILTERS Air Filter, 9-3/4 x 13-29/32 in. (PA1845)
- BALDWIN FILTERS Air Filter, 7-1/16 x 19-31/32 in. (RS3871)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/2 in. (PA2663-FN)
- BALDWIN FILTERS Air Filter, Panel, 9-3/4" L (PA10084)
- BALDWIN FILTERS Air Filter, 8-11/16 x 15-27/32 in. (RS3994)
- BALDWIN FILTERS Air Filter, 6-5/8 x 6-5/16 in. (PA5326)
- BALDWIN FILTERS Air Filter, 10-7/8 x 3-17/32 in. (PA2052)
- Baldwin Filters Automotive Engine Air Filters