Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 2 x 6-1/4 in.
Mfr # PA3565
Zoro # G5782655
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 6 1/4 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3565
- Zoro # G5782655
- UPC # 791440026377
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 6 1/4 in |
Width | 2 in |
Length | 6 1/4 in |
Outside Dia. | 2 in |
Outside Diameter - Bottom | 3 1/8 in |
Overall Height | 6 1/4 in |
Flange Diameter | 3 1/8 in |
Inside Diameter - Bottom | 1 17/32 in |
Outside Diameter | 2 in |
Inside Diameter | 21/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 6 1/4 in, Width 2 in, Length 6 1/4 in, Outside Dia. 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Shunt 500A/50mV (SHU500050100)
- POWERBUILT 30 Self Adj Filter Pliers(2-1/4"-4-3/4") (942099)
- DV8 OFFROAD UNIVERSAL 3 INCH CUBE LED LIGHT FLOOD PATTERN 40W 4800 LUMENS SOLD IN SINGLES (BE3EW40W)
- GATES Narrow Section Molded Notch V-Belt, 3Vx630 (3VX630)
- BALDWIN FILTERS Air Filter, 9-29/32 x 8-1/32 in. (CA4700)
- BALDWIN FILTERS Air Filter, 10-7/32 x 9 in. (LL1621-2)
- BALDWIN FILTERS Air Filter, 9-5/8 x 20-1/8 in. (PA3556)
- BALDWIN FILTERS Air Filter, 7-15/16 x 10-1/2 in. (PA2712)
- BALDWIN FILTERS Air Filter Element, 9-9/16" H, 9-7/8" L (PA10068)
- BALDWIN FILTERS Air Filter, 8-11/16 x 15-27/32 in. (RS3994)
- PUROLATOR Purolator A45620 PurolatorONE Advanced Air Filter (A45620)
- Baldwin Filters Automotive Engine Air Filters