Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 2-7/16 x 9-1/8 in.
Mfr # PA2861
Zoro # G2499883
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 9 1/8 in
- Width 2 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2861
- Zoro # G2499883
- UPC # 791440023277
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 9 1/8 in |
Width | 2 7/16 in |
Length | 9 1/8 in |
Outside Dia. | 2 7/16 in |
Overall Height | 9 1/8 in |
Inside Diameter | 21/32 in |
Outside Diameter - Bottom | 2 7/16 in |
Inside Diameter - Bottom | 1 15/16 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Inner Air Element |
Includes | G103 N Furnished Gasket, Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Inner |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | LL1690-FN, PA1690-FN |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Hitachi, John Deere, Kubota, Yanmar |
Use Location | Engine |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 1/8 in, Width 2 7/16 in, Length 9 1/8 in, Outside Dia. 2 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union, 3/16 in. Tube Size, 1.32 in. L (62PTC-3)
- DEE ZEE PASS BRITE TREAD WW TOOLBOX (DZ94)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 15% VLT (30” in x 100’ ft Roll) (CAR-30-100-15)
- DIVERSIFIED BRANDS Matte Clearcoat (HWP106)
- BALDWIN FILTERS Air Filter, 12-3/32 x 18-1/2 in. (PA2525)
- BALDWIN FILTERS Air Filter, 9-21/32 x 3-9/16 in. (PA1680)
- BALDWIN FILTERS Air Filter, 4-1/4 x 15 in. (RS3935)
- BALDWIN FILTERS Air Filter, Breather Design, 6 7/8" L (CV15016)
- BALDWIN FILTERS Air Filter, 12-1/8 x 13-3/4 in. (RS5455)
- BALDWIN FILTERS Air Filter, 10-1/2 x 10-1/2 in. (PA639)
- BALDWIN FILTERS Air Filter, 7-1/16 x 12-3/8 in. (PA4593)
- Baldwin Filters Automotive Engine Air Filters