Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 2-3/8 x 8-15/32 in.
Mfr # PA2535
Zoro # G1246786
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 8 15/32 in
- Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2535
- Zoro # G1246786
- UPC # 791440020009
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 8 15/32 in |
Width | 2 3/8 in |
Length | 8 15/32 in |
Outside Dia. | 2 3/8 in |
Inside Diameter | 13/32 in |
Outside Diameter | 2 3/8 in |
Outside Diameter - Bottom | 4 1/2 in |
Inside Diameter - Bottom | 2 in |
Overall Height | 8 15/32 in |
Flange Diameter | 4 1/2 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 8 15/32 in, Width 2 3/8 in, Length 8 15/32 in, Outside Dia. 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING Chevrolet Silverado Projector Headlight With Amber Corners 2014-2015 (2LHP-SIV14-C-GO)
- ALL BALLS All Balls Tie Rod End Kit () For Honda Talon 1000R SXS1000S2R 2019-2020 (51-1095)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC4235 (8RC4235)
- RACOR Fbo-14 Coal/Sep Kit_5 Micron (FBO 60337)
- BALDWIN FILTERS Air Filter, 4-1/8 x 14-5/8 in. (PA1897)
- BALDWIN FILTERS Air Filter, 14in. L x 6-1/2in. dia. (RS5784)
- BALDWIN FILTERS Air Filter, 10-7/32 x 14-1/2 in. (LL1895)
- BALDWIN FILTERS Air Filter Element, 6-3/8" Height (BA16000)
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-15/32 in. (PA1882)
- BALDWIN FILTERS Air Filter, 8-5/8 x 15-1/4 in. (PA2385)
- BALDWIN FILTERS Air Filter, 3-1/4 x 7-1/4 in. (PA3895-FN)
- Baldwin Filters Automotive Engine Air Filters