Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 2-31/32 x 14-3/32 in.
Mfr # PA2487
Zoro # G0558975
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 3/32 in
- Width 2 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2487
- Zoro # G0558975
- UPC # 791440019416
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 14 3/32 in |
Width | 2 31/32 in |
Length | 14 3/32 in |
Outside Dia. | 2 31/32 in |
Flange Diameter | 3 5/8 in |
Inside Diameter | 5/8 in |
Inside Diameter - Bottom | 2 7/16 in |
Outside Diameter | 2 31/32 in |
Outside Diameter - Bottom | 3 5/8 in |
Overall Height | 14 3/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 3/32 in, Width 2 31/32 in, Length 14 3/32 in, Outside Dia. 2 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, 42731 (42731)
- BALDWIN FILTERS Air Filter, 6-7/16 x 1-9/32 in. (PA4128)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- MOBILESPEC USB Car Charger, 3 Output Connectors (MBS01403)
- BALDWIN FILTERS Air Filter, Element, Conical, 14-57/64"H (PA30207)
- BALDWIN FILTERS Air Filter, 8-7/8 x 2-1/4 in. (PA5428)
- BALDWIN FILTERS Air Filter, 14in. L x 6-1/2in. dia. (RS5784)
- BALDWIN FILTERS Air Filter Element, 9-9/16" H, 9-7/8" L (PA10068)
- BALDWIN FILTERS Air Filter, 9-1/16 x 3-5/8 in. (PA602)
- BALDWIN FILTERS Air Filter, 10-1/16 x 2-3/4 in. (PA615)
- DONALDSON Air Filter, Primary Radialseal, P535770 (P535770)
- Baldwin Filters Automotive Engine Air Filters