Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 2-31/32 x 11-1/8 in.
Mfr # PA2381
Zoro # G5529894
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 1/8 in
- Width 2 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2381
- Zoro # G5529894
- UPC # 791440018242
- Country of Origin South Africa
- Category Automotive Engine Air Filters
Dimensions
Height | 11 1/8 in |
Width | 2 31/32 in |
Length | 11 1/8 in |
Outside Dia. | 2 31/32 in |
Overall Height | 11 1/8 in |
Flange Diameter | 3 21/32 in |
Outside Diameter - Bottom | 3 21/32 in |
Inside Diameter | 5/8 in |
Outside Diameter | 2 31/32 in |
Inside Diameter - Bottom | 2 7/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 1/8 in, Width 2 31/32 in, Length 11 1/8 in, Outside Dia. 2 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-3/4 x 2-3/4 x 5/16", CRWA1, NBR (17523)
- PROTO Torx Bit Repair Kit, 3/4 Dr (J075903/4RK)
- MILWAUKEE TOOL M12 Battery Pack, M12 Compact Inflator (48-11-2412, 2475-20)
- JENDYK TRLR LOCK KING PIN KA JENDYK E (3KJN1)
- BALDWIN FILTERS Air Filter (CA30202)
- BALDWIN FILTERS Air Filter, 6-5/16 x 5 in. (PA1963)
- BALDWIN FILTERS Air Filter Element, 9-9/16" H, 11-1/32" L (PA10061)
- BALDWIN FILTERS Air Filter, 6-7/64" W, 6-7/64" L (OAS99047)
- BALDWIN FILTERS Air Filter, 5-3/16 x 6-25/32 in. (PA2912)
- BALDWIN FILTERS Air Filter, 9-5/16 x 6-9/32 in. (CA5352)
- BALDWIN FILTERS Air Filter, 13-13/16 x 8-7/8 in. (PA1896)
- Baldwin Filters Automotive Engine Air Filters