Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 2-29/32 to 3-31/32x2-11/16 in
Mfr # PA4820
Zoro # G1285724
original price:
$19.89
4% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Oval
- Element Only - Automotive Filters No
- Height 2 11/16 in
- Width 2-29/32 in to 3-31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4820
- Zoro # G1285724
- UPC # 791440068988
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 2 11/16 in |
Width | 2-29/32 in to 3-31/32 in |
Length | 2 11/16 in |
Outside Dia. | 2-29/32 in to 3-31/32 in |
Outside Diameter | 2 29/32 in, 3 31/32 in |
Overall Height | 2 11/16 in |
Inside Diameter | 1/4 in, 1 1/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Oval |
Element Only - Automotive Filters | No |
Description/Special Features | Oval Air Element with Foam Wrap |
Item | Automotive Air Filter |
Includes | Foam Wrap, Grommet |
Filter Design | Axial Seal |
Type | Element/Oval |
Shape | Oval |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Dynapac, Honda |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 2 11/16 in, Width 2-29/32 in to 3-31/32 in, Length 2 11/16 in, Outside Dia. 2-29/32 in to 3-31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.3119 BoatTector PWC Dock Line Value 2-Pack - 5', Blue (3006.3119)
- GARMIN Thru-hull Wide Beam Transducer w/Depth & Temp-0Tilt, 8-Pin-B175HW (010-12181-20)
- BALDWIN FILTERS Air Filter, 9-9/32 x 13-1/2 in. (RS3736)
- SYLVANIA 35W AR111 Halogen Light Bulb - G53 Base - Clear Finish (S4684)
- BALDWIN FILTERS Air Filter, 5-1/4 x 15-3/8 in. (PA2360-FN)
- BALDWIN FILTERS Air Filter, 12-1/16 x 20-3/8 in. (PA2396)
- BALDWIN FILTERS Air Filter, 7-15/16 x 10-1/2 in. (PA2712)
- BALDWIN FILTERS Air Filter, 7-25/32 x 12-5/8 in. (PA2773)
- BALDWIN FILTERS Radial Seal Air Filter, 9-1/2 x 19-1/2 in (RS5391)
- BALDWIN FILTERS Air Filter, 13-27/32 x 14 in. (PA1643)
- BALDWIN FILTERS Air Filter, 5-5/8in. to 11-1/4in. dia. (PA5289)
- Baldwin Filters Automotive Engine Air Filters