Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 2-17/32 x 2-23/32 in.
Mfr # PA4891
Zoro # G7472604
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 23/32 in
- Width 2 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4891
- Zoro # G7472604
- UPC # 791440072763
- Country of Origin Italy
- Category Automotive Engine Air Filters
Dimensions
Height | 2 23/32 in |
Width | 2 17/32 in |
Length | 2 23/32 in |
Outside Dia. | 2 17/32 in |
Outside Diameter - Bottom | 2 17/32 in |
Overall Height | 2 23/32 in |
Inside Diameter - Bottom | 1 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 23/32 in, Width 2 17/32 in, Length 2 23/32 in, Outside Dia. 2 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Filter-Eng Oil, Pfl400A (PFL400A)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1039H (BE1039H)
- ILB GOLD ATV Battery, Replacement For Yuasa, Yb3L-B Battery (YB3L-B BATTERY)
- EQUA-LIZER Fastway 6 ft. Adjustable Pin Style Ball Mount (E63-42002600)
- BALDWIN FILTERS Air Filter, 5-1/16 x 4-1/2 in. (PA2044)
- BALDWIN FILTERS Air Filter, 8-1/8 x 17-3/16 in. (PA3555)
- BALDWIN FILTERS Air Filter, 12-31/32 x 21-29/32 in. (RS3982)
- BALDWIN FILTERS Air Filter, 7-31/32 x 12-1/2 in. (PA2304-FN)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 13-3/4"H (PA31006)
- BALDWIN FILTERS Air Filter, 7-5/8 x 15-7/8 in. (PA2526)
- BALDWIN FILTERS Air Filter, 10-19/32 x 8-3/8 in. (PA5491)
- Baldwin Filters Automotive Engine Air Filters