Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 2-13/32 x 11-7/16 in.
Mfr # RS3547
Zoro # G0362065
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 11 7/16 in
- Width 2 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS3547
- Zoro # G0362065
- UPC # 791440041288
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 7/16 in |
Width | 2 13/32 in |
Length | 11 7/16 in |
Outside Dia. | 2 13/32 in |
Inside Diameter - Bottom | 1 3/4 in |
Outside Diameter - Bottom | 2 13/32 in |
Overall Height | 11 7/16 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Inner Air Element |
Includes | 1 3/4 in Gasket |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Element/Inner/Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Bomag, Gehl, New Holland |
Standards | ISO 9001:2015 |
Use Location | Engine |
Compatible with Manufacturer Model Number | RS3954 |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 11 7/16 in, Width 2 13/32 in, Length 11 7/16 in, Outside Dia. 2 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 4Pk1475 (4PK1475)
- BUYERS PRODUCTS 10 Foot Heavy Duty Vernier Adjustable Locking Control Cable (VCGTX10)
- ZEROSTART Silicone Pad, Adhesive - 1250W, 120V, 12.5A - 12-1/2in. 31.8 Cm X 8-1/2in. 21.6 Cm (3400107)
- FEL-PRO Rear Axle Gasket, 55328 (55328)
- BALDWIN FILTERS Air Filter, 6-23/32 x 3-3/16 in. (PA3843)
- BALDWIN FILTERS Air Filter, 2-17/32 x 10-1/8 in. (PA2489)
- BALDWIN FILTERS Air Filter, 4-1/8 x 5-13/16 in. (PA3880)
- BALDWIN FILTERS Air Filter, 6-29/32 x 2-1/4 in. (PA2226)
- BALDWIN FILTERS Air Filter, 9-13/16 x 16-1/2 in. (PA3855-FN)
- BALDWIN FILTERS Air Filter, 5-13/32 x 12-31/32 in. (RS4578)
- PUROLATOR Purolator A41443 PurolatorONE Advanced Air Filter (A41443)
- Baldwin Filters Automotive Engine Air Filters