Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 2-13/16 x 1 in.
Mfr # PA1909
Zoro # G2351590
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Breather Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 1 in
- Width 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1909
- Zoro # G2351590
- UPC # 791440014770
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 1 in |
Width | 2 13/16 in |
Length | 1 in |
Outside Dia. | 2 13/16 in |
Overall Height | 1 in |
Overall Length | 1 in |
Outside Diameter | 2 13/16 in |
Overall Width | 2 13/16 in |
Details
Air Filter Type - Automotive | Air Breather Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 1-5/16" (33.3) I. Gasket |
Item | Automotive Air Filter |
Description/Special Features | Breather Filter Element |
Type | Element/Breather |
Features | Breather Filter Element |
Product Type | Air Breather Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 1 in, Width 2 13/16 in, Length 1 in, Outside Dia. 2 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Indicator Lamp, Replacement For Ge General Electric G.E 1493 (1493)
- WIX FILTERS Air Filter - Outer, WA10428 (WA10428)
- GROTE Primary Wire, 10 Gauge, Blue, 100 ft. Spool (87-5010)
- RTX Alloy Wheel, Illusion 17x7.5 5x114.3 ET45 CB73.1 White And Black (081105)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-1/2 in. (LL1646-FN)
- BALDWIN FILTERS Air Filter, 4-21/32 to 7-7/8 x 2-9/16 in. (PA4553)
- BALDWIN FILTERS Air Filter, 17-7/16"Lx8-23/32"Wx8-23/32"H (RS30129)
- BALDWIN FILTERS Air Filter, 13-13/16 x 20-1/2 in. (PA2573)
- BALDWIN FILTERS Air Filter, 7-5/16 x 3-13/32 in. (PA4148)
- BALDWIN FILTERS Air Filter, 6-13/32 x 16 in. (PA1893)
- BALDWIN FILTERS Air Filter, 14-7/8 x 8-1/32 in. (CA5368)
- Baldwin Filters Automotive Engine Air Filters