Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 2-11/16 x 7-27/32 in.
Mfr # PA3682
Zoro # G5555042
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 7 27/32 in
- Width 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA3682
- Zoro # G5555042
- UPC # 791440046825
- Country of Origin Brazil
- Category Automotive Engine Air Filters
Dimensions
Height | 7 27/32 in |
Width | 2 11/16 in |
Length | 7 27/32 in |
Outside Dia. | 2 11/16 in |
Overall Width | 2 11/16 in |
Overall Height | 7 27/32 in |
Overall Length | 7 27/32 in |
Outside Diameter | 2 11/16 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Inner Air Filter Element |
Includes | Attached Gasket, 5/16 in (7.9) and 2-13/32 in (61.1) |
Item | Automotive Air Filter |
Type | Element/Inner |
Features | Inner Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 27/32 in, Width 2 11/16 in, Length 7 27/32 in, Outside Dia. 2 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Y Pipe, 41356 (41356)
- RACOR Crankcase Ventilation System, CCV6000-08L (CCV6000-08L)
- LEAKFINDER UV Flashlight (LF500CS)
- MOTOR MEDIC 1 qt. DOT 5 Silicone Brake Fluid - Plastic Bottle (M4032/6)
- BALDWIN FILTERS Air Filter, 5-1/4 x 15-3/8 in. (PA2360-FN)
- BALDWIN FILTERS Air Breather, Can-Type Filter Design (CV15000)
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-1/2 in. (PA1646FN)
- BALDWIN FILTERS Air Filter, 1-3/4 x 1-3/8 in. (PA1600)
- BALDWIN FILTERS Air Filter, 17-7/16"Lx8-23/32"Wx8-23/32"H (RS30129)
- BALDWIN FILTERS Air Filter, 6-31/32 x 3 in. (PA3901)
- BALDWIN FILTERS Air Filter, 6-3/32 x 8-7/8 in. (PA1787)
- Baldwin Filters Automotive Engine Air Filters