Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 2-11/16 x 6-31/32 in.
Mfr # PA3819
Zoro # G3418082
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 6 31/32 in
- Width 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3819
- Zoro # G3418082
- UPC # 791440058590
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 6 31/32 in |
Width | 2 11/16 in |
Length | 6 31/32 in |
Outside Dia. | 2 11/16 in |
Inside Diameter | 21/32 in |
Overall Height | 6 31/32 in |
Outside Diameter | 2 11/16 in |
Flange Diameter | 3 17/32 in |
Inside Diameter - Bottom | 2 13/32 in |
Outside Diameter - Bottom | 3 17/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 6 31/32 in, Width 2 11/16 in, Length 6 31/32 in, Outside Dia. 2 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER OMT CS05CN Replacement/Interchange Spin-On Filter (MF0058011)
- HOPKINS LED TEST 7 BLADE MOLDED CONNECTOR W/ CABLE, SAE WIRING, 6 (RETAIL PACK (20285)
- AMERICAN FORGE & FOUNDRY Wheel Torque Sockets (40232)
- AUTOTEX Wiper Motor, 12V, Dynamic Park Circuit (MT105715)
- BALDWIN FILTERS Air Filter Element, 1-13/32" Height (PA30141)
- BALDWIN FILTERS Engine Air Filter, Round, 7-3/32" W (PA30309)
- BALDWIN FILTERS Air Filter, Foam Air Precleaner, 3-19/64"H (PA10011)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-3/8 in. (PA4583-FN)
- BALDWIN FILTERS Air Filter, 7-29/32 x 2-1/8 in. (PA2063)
- BALDWIN FILTERS Air Filter, 3 x 3 in. (PA1985)
- BALDWIN FILTERS Air Filter, 6-27/32 x 15-3/8 in. (PA2551)
- Baldwin Filters Automotive Engine Air Filters