Shop All Automotive Engine Air Filters
This Product is Discontinued
Baldwin Filters
Air Filter, 2-11/16 x 1-5/32 in. (Discontinued)
Mfr # PA4853
Zoro # G5829817
This Product is Discontinued
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 5/32 in
- Width 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4853
- Zoro # G5829817
- UPC # 791440067561
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 5/32 in |
Width | 2 11/16 in |
Length | 4 5/8 in |
Overall Height | 1 5/32 in |
Overall Length | 4 5/8 in |
Overall Width | 2 11/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | Tube On One End |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 5/32 in, Width 2 11/16 in, Length 4 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.