Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 19 x 5-3/8 in.
Mfr # PA2375
Zoro # G5837727
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 5 3/8 in
- Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2375
- Zoro # G5837727
- UPC # 791440018174
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 5 3/8 in |
Width | 19 in |
Length | 19 in |
Overall Height | 5 3/8 in |
Overall Width | 19 in |
Overall Length | 19 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Type | Element/DynaCell |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 5 3/8 in, Width 19 in, Length 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER PLUS 8.3/9.5-16 Bias Tractor Tube With TR218A Valve (310140)
- UWS Drawer Truck Tool Box, 18", EC20021 (EC20021)
- BALDWIN FILTERS Air Filter, 7-3/8 x 19-1/2 in. (PA2491)
- DUTTON-LAINSON Dutton-Lainson 21740 Deluxe Roller Bunk 6387 - 4', Galvanized (21740)
- BALDWIN FILTERS Air Filter, 5-5/32 x 1-15/16 in. (PA2071)
- BALDWIN FILTERS Air Filter, 20-5/8"L x 12-1/8"W x12-1/8"H (RS30135)
- BALDWIN FILTERS Air Filter, 13-13/16 x 20-1/2 in. (PA2573)
- BALDWIN FILTERS Air Filter, 6-7/8 x 16-3/8 in. (LL2426-FN)
- BALDWIN FILTERS Air Filter, 6-1/2 x 3-21/32 in. (PA3970)
- BALDWIN FILTERS Air Filter, 19 17/32 in L, 11 in O.D. (PA30318)
- K&N K&N Filters Ink, 77-3082Kp (77-3082KP)
- Baldwin Filters Automotive Engine Air Filters