Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 19-9/32 x 10-11/32 in.
Mfr # PA2653
Zoro # G0652757
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 10 11/32 in
- Width 19 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2653
- Zoro # G0652757
- UPC # 791440021303
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 10 11/32 in |
Width | 19 9/32 in |
Length | 9 53/64 in |
Outside Dia. | 19 15/64 in |
Outside Diameter - Bottom | 19 9/32 in |
Overall Height | 10 11/32 in |
Inside Diameter - Bottom | 12 7/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10 11/32 in, Width 19 9/32 in, Length 9 53/64 in, Outside Dia. 19 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT 57-01 Ford:2509 Fitments Filter Asy-Oil, Fl1A (FL1A)
- FEL-PRO Engine Valve Cover Gasket Set, VS 50244 C (VS 50244 C)
- ASSOCIATED EQUIPMENT ASSOCIATED EQUIPMENT 6002B 6 12 24 Volt Fleet Charger (AS6002B)
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 1/4 (VS369PTCR-4-2)
- BALDWIN FILTERS Air Filter, 6-1/16 x 18-9/16 in. (PA3494)
- BALDWIN FILTERS Air Filter, 12-13/32 x 15-1/2 in. (RS3512)
- BALDWIN FILTERS Air Filter, 6-3/32 x 9-5/8 in. (PA3972)
- BALDWIN FILTERS Air Filter, 4-23/32 x 12-25/32 in. (RS5443)
- BALDWIN FILTERS Air Filter, 17-5/16 x 2-3/16 in. (PA631)
- BALDWIN FILTERS Air Filter, 7-15/16 x 16-5/16 in. (PA1902-FN)
- BALDWIN FILTERS Air Filter, 8-1/8 x 12-31/32 in. (RS5456)
- Baldwin Filters Automotive Engine Air Filters