Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 19-7/16" L x 14" W x 14" H
Mfr # RS30128
Zoro # G5690590
Free Shipping & Returns
$160.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 14 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # RS30128
- Zoro # G5690590
- UPC # 791440103979
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 14 in |
Width | 14 in |
Length | 19 7/16 in |
Outside Dia. | 14 in |
Overall Width | 14 in |
Outside Diameter | 14 in |
Overall Length | 19 7/16 in |
Overall Height | 14 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Engine Filter |
Item | Automotive Air Filter |
Filter Design | Element Only |
Features | Engine Filter |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 14 in, Width 14 in, Length 19 7/16 in, Outside Dia. 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS 02-04 Mini Cooper Fuel Pump, 16146766176 (16146766176)
- SUNBURST SYSTEMS Decal Flag 2.5 in x 4 in, 10-Pack PK (6213)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-25/32 x 4-3/8 In (BF948)
- PRIVATE BRAND TOOLS AUSTRALIA PTY LTD Heavy Duty Oil Filter Tool (71117)
- BALDWIN FILTERS Air Panel Element, 1-1/2" H, 8-3/4" L (PA10028)
- BALDWIN FILTERS Air Filter, 10-1/4 x 22-1/2 in. (PA2563)
- BALDWIN FILTERS Air Filter, 3-5/32 x 9-1/32 in. (PA4548)
- BALDWIN FILTERS Air Filter, 10-7/32 x 9 in. (PA1621)
- BALDWIN FILTERS Air Filter, 11-7/32in. L x 8-9/32in. dia. (CA5788)
- BALDWIN FILTERS Air Filter, 10-19/32 x 1-17/32 in. (PA2241)
- BALDWIN FILTERS Air Filter, 7-1/16 x 22-3/32 in. (RS3827)
- Baldwin Filters Automotive Engine Air Filters