Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 19 17/32 in L, 11 in O.D.
Mfr # PA30318
Zoro # G9265745
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Filter Element
- Air Filter Design Cylindrical
- Element Only - Automotive Filters No
- Length 19 17/32 in
- Outside Dia. 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA30318
- Zoro # G9265745
- UPC # 00791440115811
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Length | 19 17/32 in |
Outside Dia. | 11 in |
Outside Diameter | 11 in |
Overall Length | 19 17/32 in |
Details
Air Filter Type - Automotive | Air Filter Element |
Air Filter Design | Cylindrical |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Disposable Housing |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Cylindrical, Element Only - Automotive Filters No, Length 19 17/32 in, Outside Dia. 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS GM FORD BULK ENDURANCE MULTI-TOW 7:4 LESS HARDWARE (40999)
- ILC Replacement for KOHLER 25-098-04 STARTER (25-098-04 STARTER)
- PUR Air Filter For 2010-2017 Chevrolet Equinox GMC Terrain (57-49727)
- MASTERCOOL Manual Coupler, R134 Low Side (82934)
- BALDWIN FILTERS Air Filter, 8-3/8 x 10-1/2 in. (PA1673)
- BALDWIN FILTERS Inner Air Filter, 8-5/8 x 18-1/2 in. (PA2574)
- BALDWIN FILTERS Air Filter, Element Only, Round Design (PA30023)
- BALDWIN FILTERS Air Filter, 6-25/32 x 11-1/2 in. (PA2968-FN)
- BALDWIN FILTERS Air Filter, 6-1/16 x 1-3/32 in. (PA3840)
- BALDWIN FILTERS Air Filter, 7-15/16 x 16-1/2 in. (PA2856)
- BALDWIN FILTERS Air Filter, 13-7/8 x 3 in. (PA1758)
- Baldwin Filters Automotive Engine Air Filters