Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 19-13/16 x 8-1/8 in.
Mfr # PA1784
Zoro # G0570927
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Tube-Type Filter
- Air Filter Design Multiple Tube
- Element Only - Automotive Filters No
- Height 8 1/8 in
- Width 19 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1784
- Zoro # G0570927
- UPC # 791440013742
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 8 1/8 in |
Width | 19 13/16 in |
Length | 19 13/16 in |
Overall Width | 19 13/16 in |
Overall Height | 8 1/8 in |
Overall Length | 19 13/16 in |
Details
Air Filter Type - Automotive | Tube-Type Filter |
Air Filter Design | Multiple Tube |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Tube-Type Air Filter |
Includes | (64) 8 x 8 Tubes |
Filter Design | Multiple Tube |
Type | Tube-Type |
Features | Removes Contaminants from Ambient Air before it reaches the Combustion Chamber |
Shape | Square |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Product Type | Air Filter Element |
Compatible Vehicle Type | Buses |
Compatible Vehicle Make | Euclid, Kawasaki, Wabco |
Use Location | Engine |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Tube-Type Filter, Air Filter Design Multiple Tube, Element Only - Automotive Filters No, Height 8 1/8 in, Width 19 13/16 in, Length 19 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Underbody Truck Box, Blk, 4.5 cu. ft. Cap. (1702300)
- ILC Replacement For MITSUBISHI M2T58881 STARTER (M2T58881 STARTER)
- PARKER 90Deg Male Elbow, 5/8 x 3/8 In (VS269NTA-10-6)
- MOTORMITE DOOR HINGE PIN AND BUSHING KIT (38469)
- BALDWIN FILTERS Air Filter, 14 x 5-5/16 to 6-3/16 in. (PA2395)
- BALDWIN FILTERS Air Filter, 6-5/8 x 2-1/16 in. (PA2050)
- BALDWIN FILTERS Air Filter, 4-3/32 x 9-3/8 in. (PA1821)
- BALDWIN FILTERS Air Filter, 4-13/32 x 4-3/4 in. (PA2335)
- BALDWIN FILTERS Air Filter, 8-5/32 x 11-5/8 in. (RS3882)
- BALDWIN FILTERS Air Filter, 8-11/16 x 17-29/32 in. (PA2784)
- BALDWIN FILTERS Air Filter, 6-19/32 x 17-3/16 in. (PA2542)
- Baldwin Filters Automotive Engine Air Filters