Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 19-1/2 x 5-1/4 in.
Mfr # PA3815
Zoro # G2338576
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Square
- Element Only - Automotive Filters No
- Height 5 1/4 in
- Width 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3815
- Zoro # G2338576
- UPC # 791440053328
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 5 1/4 in |
Width | 19 1/2 in |
Length | 19 1/2 in |
Overall Width | 19 1/2 in |
Overall Length | 19 1/2 in |
Overall Height | 5 1/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Square |
Element Only - Automotive Filters | No |
Description/Special Features | DynaCell Air Element Replacement |
Includes | Gasket |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element |
Shape | Square |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Compatible Vehicle Type | Buses |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Use Location | Engine |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Square, Element Only - Automotive Filters No, Height 5 1/4 in, Width 19 1/2 in, Length 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 25% VLT (24” in x 25’ ft Roll) (425-2425)
- RIGID INDUSTRIES D-SS PRO FLOOD SM /2 (262113)
- FEL-PRO Throttle Body Gasket, 61517 (61517)
- MARINCO Hybrid Wiper Blade, 16 (32016B)
- BALDWIN FILTERS Air Filter, 6-3/32 x 11-1/2 in. (PA2684-FN)
- BALDWIN FILTERS Air Filter, 6-29/32 x 2-1/4 in. (PA2226)
- BALDWIN FILTERS Air Filter, 3-3/8 x 13-1/16 in. (PA2644)
- BALDWIN FILTERS Air Filter, 9-1/16 x 19-5/8 in. (PA2529)
- BALDWIN FILTERS Air Filter, 13-3/32in. L x 3-3/8in. dia. (RS5746)
- BALDWIN FILTERS Air Filter, 10-31/32 x 20-9/16 in. (RS3744XP)
- BALDWIN FILTERS Air Filter, 13-13/16 x 12-1/8 in. (PA1629S)
- Baldwin Filters Automotive Engine Air Filters