Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 18-3/4 x 5 in., PK4
Mfr # BA3964(4)
Zoro # G7571794
product price: $294.99
/pk 4, $73.75/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Element Only
- Element Only - Automotive Filters Yes
- Height 5 in
- Width 18 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BA3964(4)
- Zoro # G7571794
- UPC # 791440060074
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 5 in |
Width | 18 3/4 in |
Length | 22 in |
Overall Width | 18 3/4 in |
Overall Height | 5 in |
Overall Length | 22 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Element Only |
Element Only - Automotive Filters | Yes |
Description/Special Features | Set of 4 Nylon Screen Supported Bag Air Elements |
Includes | Oil Wetted Media |
Item | Air Filter Element |
Type | Bag |
Shape | Rectangular |
Features | Protects Rail Engines by Removing Airborne Contaminants without Restricting Airflow |
Product Type | Engine Air Filter |
Media Material | Nylon |
Use Location | Engine |
Description
Air Filter Element, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Element Only, Element Only - Automotive Filters Yes, Height 5 in, Width 18 3/4 in, Length 22 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE HD TURBO TEST KIT W/SMOKE ADAPTER (LI69930)
- TENG TOOLS 46mm Ball Joint Separator - AT194 (AT194)
- ILC Replacement for Light Bulb / Lamp Fls/e9w-6500k replacement light bulb lamp (FLS/E9W-6500K LIGHT BULB / LAMP)
- ESCO/EQUIPMENT SUPPLY CO Wheel Dolly, Super Single (70132)
- BALDWIN FILTERS Air Filter, 8-1/4 x 9 in. (PA1613-S)
- BALDWIN FILTERS Air Filter, Panel Design, 12 13/32" L (PA10428)
- BALDWIN FILTERS Air Filter, 6-23/32 x 2-3/4 in. (PA3628)
- BALDWIN FILTERS Air Filter, 10-1/4 x 6 in. (PA671-1)
- BALDWIN FILTERS Air Filter Element, 7-29/32 in. L (PA30115)
- BALDWIN FILTERS Air Filter, 6-11/16 x 2-3/8 in. (PA2036)
- BALDWIN FILTERS Air Filter, 9-11/32 x 1-15/16 in. (PA4151)
- Baldwin Filters Automotive Engine Air Filters