Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 18-29/32" H x 18-29/32" L
Mfr # RS5432
Zoro # G7246410
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 18 29/32 in
- Width 9 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS5432
- Zoro # G7246410
- UPC # 791440083035
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 18 29/32 in |
Width | 9 29/32 in |
Length | 18 29/32 in |
Outside Dia. | 9 29/32 in |
Inside Diameter - Bottom | 6 3/16 in |
Outside Diameter - Bottom | 9 29/32 in |
Overall Height | 18 29/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Inner Air Filter Element |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible Vehicle Make | Volvo |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 18 29/32 in, Width 9 29/32 in, Length 18 29/32 in, Outside Dia. 9 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Pipe, 40005 (40005)
- HOPPY 4 FLAT WIRE EXTNSION 48"" (47115)
- TITAN Magnetic Tray, 5-7/8"Diameter Round, Stainless Stl, W/ Non Marrin (TIT21264)
- NATIONAL Wheel Bearing, 204-F (204-F)
- BALDWIN FILTERS Air Filter, 6-1/8 x 18-5/16 in. (PA2388)
- BALDWIN FILTERS Air Filter, 6-23/32 x 2-3/4 in. (PA3628)
- BALDWIN FILTERS Air Filter, 9-1/16 x 17-3/8 in. (PA2567)
- BALDWIN FILTERS Air Filter, 8-3/4 x 2-3/16 in. (PA4438)
- BALDWIN FILTERS Air Filter, 9-7/32 x 18-3/8 in. (PA1824)
- BALDWIN FILTERS Air Filter, 7-15/16 x 16-5/16 in. (PA1902-FN)
- BALDWIN FILTERS Air Filter, 4-7/8 to 12-7/32 x 7-11/32 in (CA4702)
- Baldwin Filters Automotive Engine Air Filters