Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 18-13/32"Lx7-1/16"Wx7-1/16"H
Mfr # RS30136
Zoro # G5690435
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 7 1/16 in
- Width 7 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS30136
- Zoro # G5690435
- UPC # 791440104198
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 7 1/16 in |
Width | 7 1/16 in |
Length | 18 13/32 in |
Outside Dia. | 7 1/16 in |
Outside Diameter - Bottom | 7 1/16 in |
Inside Diameter - Bottom | 5 3/4 in |
Overall Height | 7 1/16 in |
Details
Air Filter Type - Automotive | Engine Inner Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Engine Filter |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Atlas Copco |
Use Location | Engine |
Product Type | Engine Air Filter |
Compatible with Manufacturer Model Number | RS30135 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 7 1/16 in, Width 7 1/16 in, Length 18 13/32 in, Outside Dia. 7 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Weather Defender Grey Extended Cab Bed Truck Cover (A3T249)
- AGS Battery Terminal Protector Dielectric Grease, 4gm, PK25 (BT-1)
- A & I PRODUCTS Switch, Rocker, Round, 25 Amp, 3 Terminal, On/Off (Illuminated Red) 3" x5" x1" (A-RS200R)
- DB ELECTRICAL Starter For Daewoo Forklift Truck G20S G25S G30S Gc25S D141291; 410-52551 (410-52551)
- BALDWIN FILTERS Air Filter, 9-9/32 x 11-3/8 in. (RS5434)
- BALDWIN FILTERS Air Filter, 13-13/16 x 16 in. (LL2685)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (LL2363)
- BALDWIN FILTERS Air Filter, 4-13/32 x 2-3/8 in. (PA1712)
- BALDWIN FILTERS Air Filter, 8-5/8 x 21 in. (PA2672)
- BALDWIN FILTERS Air Filter, 8-27/32 x 15 in. (PA2550)
- AFTERMARKET Air Filter Fits John Deere fits Onan 316 317 318 420 HE1402628 HE1401496 (RAPAF1346)
- Baldwin Filters Automotive Engine Air Filters